Motion
EZM-4012 UNIV MNT 1-BRG SUPPORT

NOOK INDUSTRIES
EZM-4012 UNIV MNT 1-BRG SUPPORT

Single Bearing Support - 12 mm Nominal Screw Diameter
Mi Item #02094600
MFR #EZM-4012 UNIV MNT 1-BRG SUPPORT
Price$819.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
EZM-4012 UNIV MNT 1-BRG SUPPORT

Single Bearing Support - 12 mm Nominal Screw Diameter
Mi Item #02094600
MFR #EZM-4012 UNIV MNT 1-BRG SUPPORT

Mfr description
EZM-4012 UNIV MNT 1-BRG SUPPORT
  • Universal Single Bearing Mounts use a single radial bearing, which supports the linear screw radialy.
  • Universal Single Bearing Mounts are ideal for most mounting applications and allow the linear screw to flex naturally maximizing the life of the travel nut and screw.
  • Universal Single Bearing Mounts require use with either the Double Bearing or the High Capacity Fixed Bearing Mounts.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.03/each

Specifications

Dimensions

  • Bolt Size
    (2) 3⁄8 × 1-3⁄4 in
  • Nominal Screw Diameter
    12 mm

Details

  • Accessory Type
    Single Bearing Support
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)