Overview
Mfr description
EZM-4030 UNIV MNT 1-BRG SUPPORT
- Universal Single Bearing Mounts use a single radial bearing, which supports the linear screw radialy.
- Universal Single Bearing Mounts are ideal for most mounting applications and allow the linear screw to flex naturally maximizing the life of the travel nut and screw.
- Universal Single Bearing Mounts require use with either the Double Bearing or the High Capacity Fixed Bearing Mounts.
- Universal Bearing Mounts can me mounted from either the front or back face, and the bottom surface.
- The Universal Single Bearing Mounts are mounted using the Type 1N - No Shaft Extension end machining
Specifications
- Accessory TypeSingle Bearing Support
- Nominal Screw Diameter30 mm
- Bolt Size(2) 7⁄8 × 3-1⁄4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data