Motion
SBN10094 BALL NUT (C2) 0500-0200 RH

NOOK INDUSTRIES
SBN10094 BALL NUT (C2) 0500-0200 RH

SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02094616
MFR #SBN10094 BALL NUT (C2) 0500-0200 RH
Your Price$605.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN10094 BALL NUT (C2) 0500-0200 RH

SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02094616
MFR #SBN10094 BALL NUT (C2) 0500-0200 RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$605.14/each(List $695.92)

Overview

Mfr description
SBN10094 BALL NUT (C2) 0500-0200 RH

Specifications

  • Accessory Type
    SRT Ball Nut
  • Nominal Screw Diameter
    0.1250 in
  • Thread Direction
    Right Hand
  • Torque to Raise 1 lb
    0.035 in
  • Root Diameter Minimum
    0.4050 in
  • Lead
    0.2000 in
  • Dynamic Load Capacity
    973 lbs
  • Static Load Capacity
    7071 lbs
  • Balls Per Circuit Nut
    40/80
  • Ball Circle Diameter
    0.5000 in
  • Nut Weight
    0.51 lbs
  • Screw Weight
    0.5 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought