Motion
SBN10104 BALL NUT (C2) 1250-0500 RH

NOOK INDUSTRIES
SBN10104 BALL NUT (C2) 1250-0500 RH

SRT Ball Nut - 0.1880 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #02094617
MFR #SBN10104 BALL NUT (C2) 1250-0500 RH
Price$2,430.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN10104 BALL NUT (C2) 1250-0500 RH

SRT Ball Nut - 0.1880 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #02094617
MFR #SBN10104 BALL NUT (C2) 1250-0500 RH

Mfr description
SBN10104 BALL NUT (C2) 1250-0500 RH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,430.48/each

Specifications

Dimensions

  • Ball Circle Diameter
    1.2500 in
  • Lead
    0.5000 in
  • Nominal Screw Diameter
    0.1880 in
  • Nut Weight
    1.8 lbs
  • Root Diameter Minimum
    1.0500 in
  • Screw Weight
    3.7 ft-lbs
  • Torque to Raise 1 lb
    0.088 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    46/92
  • Dynamic Load Capacity
    2745 lbs
  • Static Load Capacity
    17235 lbs
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)