Motion
SBN10113 BALL NUT (C2) 0631-0500 RH

NOOK INDUSTRIES
SBN10113 BALL NUT (C2) 0631-0500 RH

SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02094618
MFR #SBN10113 BALL NUT (C2) 0631-0500 RH
Price$326.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN10113 BALL NUT (C2) 0631-0500 RH

SRT Ball Nut - 0.1250 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02094618
MFR #SBN10113 BALL NUT (C2) 0631-0500 RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.29/each

Specifications

Dimensions

  • Ball Circle Diameter
    0.6310 in
  • Lead
    0.5000 in
  • Nominal Screw Diameter
    0.1250 in
  • Nut Weight
    0.27 lbs
  • Root Diameter Minimum
    0.5000 in
  • Screw Weight
    0.82 ft-lbs
  • Torque to Raise 1 lb
    0.088 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    37/74
  • Dynamic Load Capacity
    960 lbs
  • Static Load Capacity
    5565 lbs
  • Thread Direction
    Right Hand

Overview

Mfr description
SBN10113 BALL NUT (C2) 0631-0500 RH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought