Motion
SBN1995 BALL NUT (C2) 1500-1000 LH

NOOK INDUSTRIES
SBN1995 BALL NUT (C2) 1500-1000 LH

SRT Ball Nut - 0.3440 in Nominal Screw Diameter, Left Hand Thread Direction
MI ITEM #02094624
MFR #SBN1995 BALL NUT (C2) 1500-1000 LH
Your Price$1,073.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN1995 BALL NUT (C2) 1500-1000 LH

SRT Ball Nut - 0.3440 in Nominal Screw Diameter, Left Hand Thread Direction
MI ITEM #02094624
MFR #SBN1995 BALL NUT (C2) 1500-1000 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,073.10/each(List $1,287.73)

Overview

Mfr description
SBN1995 BALL NUT (C2) 1500-1000 LH

Specifications

  • Accessory Type
    SRT Ball Nut
  • Nominal Screw Diameter
    0.3440 in
  • Thread Direction
    Left Hand
  • Torque to Raise 1 lb
    0.176 in
  • Root Diameter Minimum
    1.1400 in
  • Lead
    1.0000 in
  • Dynamic Load Capacity
    7560 lbs
  • Static Load Capacity
    34662 lbs
  • Balls Per Circuit Nut
    30/60
  • Ball Circle Diameter
    1.5000 in
  • Nut Weight
    3.9 lbs
  • Screw Weight
    4.47 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought