Motion
SBN7500 BALL NUT (C2) 0750-0500 RH

NOOK INDUSTRIES
SBN7500 BALL NUT (C2) 0750-0500 RH

SRT Ball Nut - 0.1410 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02094628
MFR #SBN7500 BALL NUT (C2) 0750-0500 RH
Price$486.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN7500 BALL NUT (C2) 0750-0500 RH

SRT Ball Nut - 0.1410 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02094628
MFR #SBN7500 BALL NUT (C2) 0750-0500 RH

Mfr description
SBN7500 BALL NUT (C2) 0750-0500 RH
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$486.85/each

Specifications

Dimensions

  • Ball Circle Diameter
    0.7500 in
  • Lead
    0.2000 in
  • Nominal Screw Diameter
    0.1410 in
  • Nut Weight
    0.8 lbs
  • Root Diameter Minimum
    0.6020 in
  • Screw Weight
    1.22 ft-lbs
  • Torque to Raise 1 lb
    0.088 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    78/156
  • Dynamic Load Capacity
    2723 lbs
  • Static Load Capacity
    17425 lbs
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)