Motion
SBN7513 BALL NUT (C2) 1500-0473 RH

NOOK INDUSTRIES
SBN7513 BALL NUT (C2) 1500-0473 RH

SRT Ball Nut - 0.3440 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02094631
MFR #SBN7513 BALL NUT (C2) 1500-0473 RH
Price$687.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN7513 BALL NUT (C2) 1500-0473 RH

SRT Ball Nut - 0.3440 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02094631
MFR #SBN7513 BALL NUT (C2) 1500-0473 RH

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$687.10/each

Specifications

Dimensions

  • Ball Circle Diameter
    1.5000 in
  • Lead
    0.473 in
  • Nominal Screw Diameter
    0.3440 in
  • Nut Weight
    3.9 lbs
  • Root Diameter Minimum
    1.1400 in
  • Screw Weight
    4.47 ft-lbs
  • Torque to Raise 1 lb
    0.084 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    43/86
  • Dynamic Load Capacity
    10050 lbs
  • Static Load Capacity
    57770 lbs
  • Thread Direction
    Right Hand

Overview

Mfr description
SBN7513 BALL NUT (C2) 1500-0473 RH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought