Motion
SBN8284 BALL NUT (C2 RD) 1000-0250 LH

NOOK INDUSTRIES
SBN8284 BALL NUT (C2 RD) 1000-0250 LH

SRT Ball Nut - 0.1560 in Nominal Screw Diameter, Left Hand Thread Direction
MI ITEM #02094637
MFR #SBN8284 BALL NUT (C2 RD) 1000-0250 LH
Your Price$1,096.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN8284 BALL NUT (C2 RD) 1000-0250 LH

SRT Ball Nut - 0.1560 in Nominal Screw Diameter, Left Hand Thread Direction
MI ITEM #02094637
MFR #SBN8284 BALL NUT (C2 RD) 1000-0250 LH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,096.37/each(List $1,589.74)

Overview

Mfr description
SBN8284 BALL NUT (C2 RD) 1000-0250 LH

Specifications

  • Accessory Type
    SRT Ball Nut
  • Nominal Screw Diameter
    0.1560 in
  • Thread Direction
    Left Hand
  • Torque to Raise 1 lb
    0.044 in
  • Root Diameter Minimum
    0.8200 in
  • Lead
    0.2500 in
  • Dynamic Load Capacity
    3224 lbs
  • Static Load Capacity
    27826 lbs
  • Balls Per Circuit Nut
    86/172
  • Ball Circle Diameter
    1.0000 in
  • Nut Weight
    1.5 lbs
  • Screw Weight
    2.2 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text