Motion
SBN9576 BALL NUT (C1) 0375-0125 LH

NOOK INDUSTRIES
SBN9576 BALL NUT (C1) 0375-0125 LH

SRT Ball Nut - 0.0625 in Nominal Screw Diameter, Left Hand Thread Direction
Mi Item #02094640
MFR #SBN9576 BALL NUT (C1) 0375-0125 LH
Price$333.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN9576 BALL NUT (C1) 0375-0125 LH

SRT Ball Nut - 0.0625 in Nominal Screw Diameter, Left Hand Thread Direction
Mi Item #02094640
MFR #SBN9576 BALL NUT (C1) 0375-0125 LH

Mfr description
SBN9576 BALL NUT (C1) 0375-0125 LH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.98/each

Specifications

Dimensions

  • Ball Circle Diameter
    0.3750 in
  • Lead
    0.1250 in
  • Nominal Screw Diameter
    0.0625 in
  • Nut Weight
    0.13 lbs
  • Root Diameter Minimum
    0.3000 in
  • Screw Weight
    0.31 ft-lbs
  • Torque to Raise 1 lb
    0.022 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    60/60
  • Dynamic Load Capacity
    136 lbs
  • Static Load Capacity
    1415 lbs
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)