Motion
SEL10057 PRELD BALL NUT 0750-0200 RH

NOOK INDUSTRIES
SEL10057 PRELD BALL NUT 0750-0200 RH

SRT Ball Nut - 0.1410 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02094648
MFR #SEL10057 PRELD BALL NUT 0750-0200 RH
List Price$1,762.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SEL10057 PRELD BALL NUT 0750-0200 RH

SRT Ball Nut - 0.1410 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #02094648
MFR #SEL10057 PRELD BALL NUT 0750-0200 RH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,762.88/each for your price

Overview

Mfr description
SEL10057 PRELD BALL NUT 0750-0200 RH

Specifications

  • Accessory Type
    SRT Ball Nut
  • Nominal Screw Diameter
    0.1410 in
  • Thread Direction
    Right Hand
  • Torque to Raise 1 lb
    0.035 in
  • Root Diameter Minimum
    0.6020 in
  • Lead
    0.2000 in
  • Dynamic Load Capacity
    2200 lbs
  • Static Load Capacity
    17138 lbs
  • Balls Per Circuit Nut
    70/140
  • Ball Circle Diameter
    0.7500 in
  • Nut Weight
    2.1 lbs
  • Screw Weight
    1.22 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text