Motion
SEL4271 PRELD BALL NUT 1500-0250 RH

NOOK INDUSTRIES
SEL4271 PRELD BALL NUT 1500-0250 RH

SRT Ball Nut - 0.1560 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #02094658
MFR #SEL4271 PRELD BALL NUT 1500-0250 RH
Price$3,649.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SEL4271 PRELD BALL NUT 1500-0250 RH

SRT Ball Nut - 0.1560 in Nominal Screw Diameter, Right Hand Thread Direction
Mi Item #02094658
MFR #SEL4271 PRELD BALL NUT 1500-0250 RH

Mfr description
SEL4271 PRELD BALL NUT 1500-0250 RH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,649.91/each

Specifications

Dimensions

  • Ball Circle Diameter
    1.5000 in
  • Lead
    0.2500 in
  • Nominal Screw Diameter
    0.1560 in
  • Nut Weight
    3 lbs
  • Root Diameter Minimum
    1.3200 in
  • Screw Weight
    5.16 ft-lbs
  • Torque to Raise 1 lb
    0.044 in

Details

  • Accessory Type
    SRT Ball Nut
  • Balls Per Circuit Nut
    125/500
  • Dynamic Load Capacity
    4198 lbs
  • Static Load Capacity
    44030 lbs
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)