Motion
SRT5035 BALL SCR 1171-0413 RH 8 FT

NOOK INDUSTRIES
SRT5035 BALL SCR 1171-0413 RH 8 FT

SRT Ball Screw - 1.1710 in Nominal Screw Diameter, Right Hand, 8 ft Length
MI ITEM #02094711
MFR #SRT5035 BALL SCR 1171-0413 RH 8 FT
List Price$1,122.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT5035 BALL SCR 1171-0413 RH 8 FT

SRT Ball Screw - 1.1710 in Nominal Screw Diameter, Right Hand, 8 ft Length
MI ITEM #02094711
MFR #SRT5035 BALL SCR 1171-0413 RH 8 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,122.94/each for your price

Overview

Mfr description
SRT5035 BALL SCR 1171-0413 RH 8 FT

Specifications

  • Product Types
    SRT Ball Screw
  • Length
    8 ft
  • Ball Circle Diameter
    1.1710 in
  • Nominal Screw Diameter
    1.1710 in
  • Thread Direction
    Right Hand
  • Lead
    0.4130 in
  • Root Diameter Minimum
    0.8700 in
  • Screw Weight
    2.77 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought