Motion
SRT5067 BALL SCR 2250-0500 RH 12 FT

NOOK INDUSTRIES
SRT5067 BALL SCR 2250-0500 RH 12 FT

Srt Ball Screw - 2.2500 in Nominal Screw Diameter, Right Hand, 144 in Length
Mi Item #02094713
MFR #SRT5067 BALL SCR 2250-0500 RH 12 FT
Price$3,597.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT5067 BALL SCR 2250-0500 RH 12 FT

Srt Ball Screw - 2.2500 in Nominal Screw Diameter, Right Hand, 144 in Length
Mi Item #02094713
MFR #SRT5067 BALL SCR 2250-0500 RH 12 FT

Mfr description
SRT5067 BALL SCR 2250-0500 RH 12 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,597.96/each

Specifications

Dimensions

  • Ball Circle Diameter
    2.2500 in
  • Lead
    0.5000 in
  • Lead Accuracy
    0.004 in/ft
  • Length
    144 in
  • Nominal Screw Diameter
    2.2500 in
  • Overall Length
    144.0000 in
  • Root Diameter Minimum
    1.8500 in
  • Screw Weight
    10.9 ft-lbs

Details

  • Product Types
    SRT Ball Screw
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)