Motion
SRT5224 BALL SCR 0500-0200 RH 2 FT

NOOK INDUSTRIES
SRT5224 BALL SCR 0500-0200 RH 2 FT

Srt Ball Screw - 0.5000 in Nominal Screw Diameter, Right Hand, 24 in Length
MI ITEM #02094715
MFR #SRT5224 BALL SCR 0500-0200 RH 2 FT
Price$172.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT5224 BALL SCR 0500-0200 RH 2 FT

Srt Ball Screw - 0.5000 in Nominal Screw Diameter, Right Hand, 24 in Length
MI ITEM #02094715
MFR #SRT5224 BALL SCR 0500-0200 RH 2 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.93/each

Specifications

Dimensions

  • Ball Circle Diameter
    0.5000 in
  • Lead
    0.2000 in
  • Lead Accuracy
    0.004 in/ft
  • Length
    24 in
  • Nominal Screw Diameter
    0.5000 in
  • Overall Length
    24.0000 in
  • Root Diameter Minimum
    0.4050 in
  • Screw Weight
    0.5 ft-lbs

Details

  • Product Types
    SRT Ball Screw
  • Thread Direction
    Right Hand

Overview

Mfr description
SRT5224 BALL SCR 0500-0200 RH 2 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought