Motion
SRT5507 BALL SCR 1000-0250 LH 8 FT

NOOK INDUSTRIES
SRT5507 BALL SCR 1000-0250 LH 8 FT

Ball Screw - 1.0000 in Nominal Screw Diameter, Left Hand, 96 in Length
MI ITEM #02094720
MFR #SRT5507 BALL SCR 1000-0250 LH 8 FT
List Price$1,019.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT5507 BALL SCR 1000-0250 LH 8 FT

Ball Screw - 1.0000 in Nominal Screw Diameter, Left Hand, 96 in Length
MI ITEM #02094720
MFR #SRT5507 BALL SCR 1000-0250 LH 8 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,019.92/each for your price

Overview

Mfr description
SRT5507 BALL SCR 1000-0250 LH 8 FT

Specifications

  • Length
    96 in
  • Nominal Screw Diameter
    1.0000 in
  • Thread Direction
    Left Hand
  • Overall Length
    96.0000 in
  • Lead
    0.2500 in
  • Lead Accuracy
    0.004 in/ft
  • Root Diameter Minimum
    0.8200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought