Motion
SRT7292 BALL SCR 0750-0500 RH 12 FT

NOOK INDUSTRIES
SRT7292 BALL SCR 0750-0500 RH 12 FT

SRT Ball Screw - 0.7500 in Nominal Screw Diameter, Right Hand, 12 ft Length
MI ITEM #02094743
MFR #SRT7292 BALL SCR 0750-0500 RH 12 FT
List Price$1,157.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT7292 BALL SCR 0750-0500 RH 12 FT

SRT Ball Screw - 0.7500 in Nominal Screw Diameter, Right Hand, 12 ft Length
MI ITEM #02094743
MFR #SRT7292 BALL SCR 0750-0500 RH 12 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,157.92/each for your price

Overview

Mfr description
SRT7292 BALL SCR 0750-0500 RH 12 FT

Specifications

  • Product Types
    SRT Ball Screw
  • Length
    12 ft
  • Ball Circle Diameter
    0.7500 in
  • Nominal Screw Diameter
    0.7500 in
  • Thread Direction
    Right Hand
  • Lead
    0.2000 in
  • Root Diameter Minimum
    0.6020 in
  • Screw Weight
    1.22 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought