Motion
SRT7296 BALL SCR 0750-0200 RH 8 FT

NOOK INDUSTRIES
SRT7296 BALL SCR 0750-0200 RH 8 FT

Srt Ball Screw - 0.7500 in Nominal Screw Diameter, Right Hand, 96 in Length
MI ITEM #02094744
MFR #SRT7296 BALL SCR 0750-0200 RH 8 FT
Price$643.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT7296 BALL SCR 0750-0200 RH 8 FT

Srt Ball Screw - 0.7500 in Nominal Screw Diameter, Right Hand, 96 in Length
MI ITEM #02094744
MFR #SRT7296 BALL SCR 0750-0200 RH 8 FT

Mfr description
SRT7296 BALL SCR 0750-0200 RH 8 FT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.26/each

Specifications

Dimensions

  • Ball Circle Diameter
    0.7500 in
  • Lead
    0.2000 in
  • Lead Accuracy
    0.004 in/ft
  • Length
    96 in
  • Nominal Screw Diameter
    0.7500 in
  • Overall Length
    96.0000 in
  • Root Diameter Minimum
    0.6020 in
  • Screw Weight
    1.22 ft-lbs

Details

  • Product Types
    SRT Ball Screw
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)