Motion
SRT7538 BALL SCR 0375-0125 RH 4 FT

NOOK INDUSTRIES
SRT7538 BALL SCR 0375-0125 RH 4 FT

Srt Ball Screw - 0.3750 in Nominal Screw Diameter, Right Hand, 48 in Length
MI ITEM #02094746
MFR #SRT7538 BALL SCR 0375-0125 RH 4 FT
Price$278.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT7538 BALL SCR 0375-0125 RH 4 FT

Srt Ball Screw - 0.3750 in Nominal Screw Diameter, Right Hand, 48 in Length
MI ITEM #02094746
MFR #SRT7538 BALL SCR 0375-0125 RH 4 FT

Mfr description
SRT7538 BALL SCR 0375-0125 RH 4 FT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.69/each

Specifications

Dimensions

  • Ball Circle Diameter
    0.3750 in
  • Lead
    0.1250 in
  • Lead Accuracy
    0.004 in/ft
  • Length
    48 in
  • Nominal Screw Diameter
    0.3750 in
  • Overall Length
    48.0000 in
  • Root Diameter Minimum
    0.3000 in
  • Screw Weight
    0.31 ft-lbs

Details

  • Product Types
    SRT Ball Screw
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)