Motion
SRT8532 BALL SCR 0375-0125 LH 4 FT

NOOK INDUSTRIES
SRT8532 BALL SCR 0375-0125 LH 4 FT

Srt Ball Screw - 0.3750 in Nominal Screw Diameter, Left Hand, 48 in Length
MI ITEM #02094752
MFR #SRT8532 BALL SCR 0375-0125 LH 4 FT
Your Price$286.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT8532 BALL SCR 0375-0125 LH 4 FT

Srt Ball Screw - 0.3750 in Nominal Screw Diameter, Left Hand, 48 in Length
MI ITEM #02094752
MFR #SRT8532 BALL SCR 0375-0125 LH 4 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$286.88/each(List $329.92)

Overview

Mfr description
SRT8532 BALL SCR 0375-0125 LH 4 FT

Specifications

  • Product Types
    SRT Ball Screw
  • Length
    48 in
  • Ball Circle Diameter
    0.3750 in
  • Nominal Screw Diameter
    0.3750 in
  • Thread Direction
    Left Hand
  • Overall Length
    48.0000 in
  • Lead
    0.1250 in
  • Lead Accuracy
    0.004 in/ft
  • Root Diameter Minimum
    0.3000 in
  • Screw Weight
    0.31 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text