Motion
SRT8553 BALL SCR 0875-0200 RH 8 FT

NOOK INDUSTRIES
SRT8553 BALL SCR 0875-0200 RH 8 FT

Ball Screw - 0.8750 in Nominal Screw Diameter, Right Hand, 96 in Length
MI ITEM #02094754
MFR #SRT8553 BALL SCR 0875-0200 RH 8 FT
Price$732.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT8553 BALL SCR 0875-0200 RH 8 FT

Ball Screw - 0.8750 in Nominal Screw Diameter, Right Hand, 96 in Length
MI ITEM #02094754
MFR #SRT8553 BALL SCR 0875-0200 RH 8 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$732.18/each

Specifications

Dimensions

  • Lead
    0.2000 in
  • Lead Accuracy
    0.004 in/ft
  • Length
    96 in
  • Nominal Screw Diameter
    0.8750 in
  • Overall Length
    96.0000 in
  • Root Diameter Minimum
    0.7350 in

Details

  • Thread Direction
    Right Hand

Overview

Mfr description
SRT8553 BALL SCR 0875-0200 RH 8 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought