1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NOOK INDUSTRIES
SRT9562 BALL SCR 0631-0200 LH 2 FT
SRT Ball Screw - 0.6310 in Nominal Screw Diameter, Left Hand, 2 ft Length
MI ITEM #
02094762
MFR #
SRT9562 BALL SCR 0631-0200 LH 2 FT
Price
$117.79
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Screw
NOOK INDUSTRIES SRT9562 BALL SCR 0631-0200 LH 2 FT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOOK INDUSTRIES
SRT9562 BALL SCR 0631-0200 LH 2 FT
SRT Ball Screw - 0.6310 in Nominal Screw Diameter, Left Hand, 2 ft Length
MI ITEM #
02094762
MFR #
SRT9562 BALL SCR 0631-0200 LH 2 FT
Mfr description
SRT9562 BALL SCR 0631-0200 LH 2 FT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$117
.79
/each
Add to Cart
Specifications
Dimensions
Ball Circle Diameter
0.6310 in
Lead
0.2000 in
Length
2 ft
Nominal Screw Diameter
0.6310 in
Root Diameter Minimum
0.5000 in
Screw Weight
0.82 ft-lbs
Details
Product Types
SRT Ball Screw
Thread Direction
Left Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items