Motion
SRT9610 BALL SCR 1500-0473 RH 4 FT

NOOK INDUSTRIES
SRT9610 BALL SCR 1500-0473 RH 4 FT

SRT Ball Screw - 1.5000 in Nominal Screw Diameter, Right Hand, 4 ft Length
MI ITEM #02094764
MFR #SRT9610 BALL SCR 1500-0473 RH 4 FT
Price$736.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT9610 BALL SCR 1500-0473 RH 4 FT

SRT Ball Screw - 1.5000 in Nominal Screw Diameter, Right Hand, 4 ft Length
MI ITEM #02094764
MFR #SRT9610 BALL SCR 1500-0473 RH 4 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$736.97/each

Specifications

Dimensions

  • Ball Circle Diameter
    1.5000 in
  • Lead
    0.4730 in
  • Length
    4 ft
  • Nominal Screw Diameter
    1.5000 in
  • Root Diameter Minimum
    1.1400 in
  • Screw Weight
    4.47 ft-lbs

Details

  • Product Types
    SRT Ball Screw
  • Thread Direction
    Right Hand

Overview

Mfr description
SRT9610 BALL SCR 1500-0473 RH 4 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought