Motion
SRT9987 BALL SCR 0631-0200 RH 4 FT

NOOK INDUSTRIES
SRT9987 BALL SCR 0631-0200 RH 4 FT

Srt Ball Screw - 0.6310 in Nominal Screw Diameter, Right Hand, 48 in Length
MI ITEM #02094766
MFR #SRT9987 BALL SCR 0631-0200 RH 4 FT
Price$208.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT9987 BALL SCR 0631-0200 RH 4 FT

Srt Ball Screw - 0.6310 in Nominal Screw Diameter, Right Hand, 48 in Length
MI ITEM #02094766
MFR #SRT9987 BALL SCR 0631-0200 RH 4 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.39/each

Specifications

Dimensions

  • Ball Circle Diameter
    0.6310 in
  • Lead
    0.2000 in
  • Lead Accuracy
    0.004 in/ft
  • Length
    48 in
  • Nominal Screw Diameter
    0.6310 in
  • Overall Length
    48.0000 in
  • Root Diameter Minimum
    0.5000 in
  • Screw Weight
    0.82 ft-lbs

Details

  • Product Types
    SRT Ball Screw
  • Thread Direction
    Right Hand

Overview

Mfr description
SRT9987 BALL SCR 0631-0200 RH 4 FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought