Motion
SRT9990 BALL SCR 1000-0500 RH 4 FT

NOOK INDUSTRIES
SRT9990 BALL SCR 1000-0500 RH 4 FT

SRT Ball Screw - 1.0000 in Nominal Screw Diameter, Right Hand, 4 ft Length
Mi Item #02094767
MFR #SRT9990 BALL SCR 1000-0500 RH 4 FT
Price$491.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT9990 BALL SCR 1000-0500 RH 4 FT

SRT Ball Screw - 1.0000 in Nominal Screw Diameter, Right Hand, 4 ft Length
Mi Item #02094767
MFR #SRT9990 BALL SCR 1000-0500 RH 4 FT

Mfr description
SRT9990 BALL SCR 1000-0500 RH 4 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$491.01/each

Specifications

Dimensions

  • Ball Circle Diameter
    1.0000 in
  • Lead
    0.5000 in
  • Length
    4 ft
  • Nominal Screw Diameter
    1.0000 in
  • Root Diameter Minimum
    0.8200 in
  • Screw Weight
    2.2 ft-lbs

Details

  • Product Types
    SRT Ball Screw
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)