Motion
SRT9994 BALL SCR 1500-0500 RH 4 FT

NOOK INDUSTRIES
SRT9994 BALL SCR 1500-0500 RH 4 FT

Srt Ball Screw - 1.5000 in Nominal Screw Diameter, Right Hand, 48 in Length
MI ITEM #02094771
MFR #SRT9994 BALL SCR 1500-0500 RH 4 FT
Your Price$643.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SRT9994 BALL SCR 1500-0500 RH 4 FT

Srt Ball Screw - 1.5000 in Nominal Screw Diameter, Right Hand, 48 in Length
MI ITEM #02094771
MFR #SRT9994 BALL SCR 1500-0500 RH 4 FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$643.26/each(List $771.92)

Overview

Mfr description
SRT9994 BALL SCR 1500-0500 RH 4 FT

Specifications

  • Product Types
    SRT Ball Screw
  • Length
    48 in
  • Ball Circle Diameter
    1.5000 in
  • Nominal Screw Diameter
    1.5000 in
  • Thread Direction
    Right Hand
  • Overall Length
    48.0000 in
  • Lead
    0.5000 in
  • Lead Accuracy
    0.004 in/ft
  • Root Diameter Minimum
    1.1740 in
  • Screw Weight
    5.25 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought