Motion
FLA 1.5E SLEEVE

LOVEJOY INC
FLA 1.5E SLEEVE

69790491072 Flanged Coupling Sleeve - FLA, 1.5, Exposed, 6 in OD, 4.19 in Length
MI ITEM #02094892
MFR #FLA 1.5E SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FLA 1.5E SLEEVE

69790491072 Flanged Coupling Sleeve - FLA, 1.5, Exposed, 6 in OD, 4.19 in Length
MI ITEM #02094892
MFR #FLA 1.5E SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1.5
  • Sleeve Outside Diameter  
    6 in
  • Sleeve Overall Length  
    4.19 in
  • Weight
    5.73 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Full Flex
  • Manufacturer Upc Number
    697904910728
  • Max Rpm
    18000 rpm
  • Product Type
    Gear Coupling Sleeves
  • Series
    FLA
  • Sleeve Type
    Flanged
  • Tooth Profile
    Varied Curvature Radius Crown
  • Torque Capacity
    15000 in
  • UPC_NO
    697904910728

Overview

Mfr description
FLA 1.5E SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text