Motion
FLA 3.5E

LOVEJOY INC
FLA 3.5E

Flanged Coupling Sleeve - FLA, 3.5, Exposed, 11.0000 in OD, 4.1900 in Length, Steel
MI ITEM #02094896
MFR #FLA 3.5E
Price$2,417.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FLA 3.5E

Flanged Coupling Sleeve - FLA, 3.5, Exposed, 11.0000 in OD, 4.1900 in Length, Steel
MI ITEM #02094896
MFR #FLA 3.5E

Mfr description
FLA-3.5E-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,417.18/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Distance Between Shafts
    0.2500 in, 6.35 mm
  • Hub Diameter
    7.9100 in, 200.91 mm
  • Length Through Bore
    4.1900 in, 106.43 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.0610 in
  • Maximum Bore
    3.7500 in, 95 mm
  • Maximum Bore Diameter
    3.7500 in, 95 mm
  • Outside Diameter
    11.0000 in
  • Parallel Misalignment
    0.0610 in
  • Sleeve Outside Diameter  
    11.0000 in
  • Sleeve Overall Length  
    4.1900 in
  • Thread Size
    5/8-11
  • Weight
    28.50 lbs

Details

  • Bolt Type
    Exposed
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002-B04
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Sleeves
  • Design Features
    All-Metal Labyrinth Seals, AISI 4140 Alloy Steel Construction, Patented Vari-Crown tooth form for long life, Standard 20° pressure angle, Heat treated bolts for greater strength, Corrosion resistant bolts and nuts for ease deg F maintenance, Provides parallel, angular misalignment and end float, Flex Half coupling interchangeable with industry standards
  • Flex Type
    Full Flex
  • Hub Style
    Exposed Bolt
  • Manufacturer Catalog Number
    FLA-3.5E-SLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904910766
  • Material
    AISI 4140 Alloy Steel
  • Max Rpm
    9000 rpm
  • Maximum Speed
    9000 rpm
  • Maximum Torque
    188500.00 in/lb
  • Performance Features
    Max. Speed (Balanced) 9000.00 rpm, Nominal Torque 188500.0000 in lbs, Max. Angular Misalignment (per Gear Mesh) 1.50 o, Parallel Misalignment 0.0610 in
  • Product Type
    Gear Coupling Sleeves
  • Series
    FLA
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.2500 in, 6.35 mm
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Patented Vari-Crown tooth form
  • Torque Capacity
    188500 in
  • Torque Rating (in-lb)
    188,500.00 in-lb, 21,297.64 N-m
  • UPC_NO
    697904910766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)