Motion
FLA 4E
Flanged Coupling Sleeve - FLA, 4, Exposed, 12.5000 in OD, 4.7500 in Length, Steel
Mi Item #02094897
MFR #FLA 4E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Coupling Sleeve - FLA, 4, Exposed, 12.5000 in OD, 4.7500 in Length, Steel
Mi Item #02094897
MFR #FLA 4E

Mfr description
FLA-4E-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Distance Between Shafts
    0.2500 in, 6.35 mm
  • Hub Diameter
    9.2500 in, 234.95 mm
  • Length Through Bore
    4.7500 in, 120.65 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.7000 in
  • Maximum Bore
    4.2500 in, 107 mm
  • Maximum Bore Diameter
    4.2500 in, 107 mm
  • Outside Diameter
    12.5000 in
  • Parallel Misalignment
    0.7000 in
  • Sleeve Outside Diameter  
    12.5000 in
  • Sleeve Overall Length  
    4.7500 in
  • Thread Size
    7/8-9
  • Weight
    42.50 lbs

Details

  • Bolt Type
    Exposed
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002-B04
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    FLA Type
  • Coupling Type
    Sleeve Gear
  • Design Features
    All-Metal Labyrinth Seals, AISI 4140 Alloy Steel Construction, Patented Vari-Crown tooth form, Standard 20° pressure angle, Heat treated bolts, Corrosion resistant bolts and nuts, Exposed Bolt Design
  • Flex Type
    Full Flex
  • Hub Material
    AISI 4140 Alloy Steel
  • Hub Style
    Exposed Bolt
  • Lubrication
    Requires Lubrication
  • Manufacturer Catalog Number
    69790491077
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904910773
  • Material
    AISI 4140 Alloy Steel
  • Max Rpm
    7890 rpm
  • Maximum Speed
    7890 rpm
  • Maximum Torque
    283800.00 in/lb
  • Performance Features
    Max. Speed (Balanced) 7890.00 rpm, Nominal Torque 283800.0000 in lbs, Max. Angular Misalignment (per Gear Mesh) 1.50 o, Parallel Misalignment 0.7000 in
  • Product Type
    Gear Coupling Sleeves
  • Series
    FLA
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.2500 in, 6.35 mm
  • Sleeve Material
    Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Patented Vari-Crown
  • Torque Capacity
    283800 in
  • Torque Rating (in-lb)
    283,800.00 in-lb, 32,065.09 N-m
  • UPC_NO
    697904910773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)