Motion
FLA 5E
69790491079 Flanged Coupling Sleeve - FLA, 5, Exposed, 15.31 in OD, 12.63 in Length
MI ITEM #02094899
MFR #FLA 5E
List Price$4,596.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
69790491079 Flanged Coupling Sleeve - FLA, 5, Exposed, 15.31 in OD, 12.63 in Length
MI ITEM #02094899
MFR #FLA 5E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,596.18/each for your price

Overview

Mfr description
FLA-5E-SLEEVE

Specifications

  • Coupling Size Code
    5
  • Sleeve Type
    Flanged
  • Bolt Type
    Exposed
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Flex Type
    Full Flex
  • Series
    FLA
  • Torque Capacity
    551300 in
  • Max Rpm
    6450 rpm
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904910797
  • UPC_NO
    697904910797
  • Weight
    73.00 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text