Motion
FLA 6E SLEEVE

LOVEJOY INC
FLA 6E SLEEVE

Gear Coupling Sleeve - FLA Type, 6, Exposed Bolt, 18.0000 in OD, AISI 4140 Alloy Steel
MI ITEM #02094901
MFR #FLA 6E SLEEVE
Price$10,205.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FLA 6E SLEEVE

Gear Coupling Sleeve - FLA Type, 6, Exposed Bolt, 18.0000 in OD, AISI 4140 Alloy Steel
MI ITEM #02094901
MFR #FLA 6E SLEEVE

Mfr description
FLA-6E-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,205.42/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Distance Between Shafts
    0.3100 in, 7.87 mm
  • Length Through Bore
    7.4100 in, 188.21 mm
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.1050 in
  • Maximum Bore
    6.5000 in, 165 mm
  • Maximum Bore Diameter
    6.5000 in, 165 mm
  • Outside Diameter
    14.0000 in
  • Parallel Misalignment
    0.1050 in
  • Sleeve Outside Diameter  
    18.0000 in
  • Thread Size
    1-8
  • Weight
    109.00 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002-B04
  • Component Type
    Sleeve
  • Coupling Component
    Sleeve
  • Coupling Style
    Flex-Flex
  • Coupling Type
    Gear Coupling
  • Design Features
    All-Metal Labyrinth Seals, AISI 4140 Alloy Steel Construction, Patented Vari-Crown tooth form, Standard 20 °pressure angle, Heat treated bolts, Corrosion resistant bolts and nuts, Exposed Bolt Design
  • Flex Type
    Double Flex
  • Hub Style
    Exposed Bolt
  • Manufacturer Catalog Number
    FLA-6E-SLEEVE
  • Material
    AISI 4140 Alloy Steel
  • Max Rpm
    5400 rpm
  • Maximum Speed
    5400 rpm
  • Maximum Torque
    952500.00 in/lb
  • Performance Features
    Max angular misalignment 3.0 °, Max speed 5400 rpm, Nominal torque 952500.0000 in-lbs, Parallel misalignment 0.1050 in
  • Product Type
    Gear Coupling Sleeves
  • Series
    FLA Type
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.3100 in, 7.87 mm
  • Sleeve Material
    AISI 4140 Alloy Steel
  • Sleeve Type
    Flanged Sleeve
  • Tooth Profile
    Vari-Crown
  • Torque Capacity
    952,500.00 in-lb, 107,618.05 N-m
  • Torque Rating (in-lb)
    952,500.00 in-lb, 107,618.05 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)