Motion
FLA 4S SLEEVE

LOVEJOY INC
FLA 4S SLEEVE

69790491088 Flanged Coupling Sleeve - FLA, 4, Shrouded, 12.5000 in OD, 4.7500 in Length, Steel
MI ITEM #02094908
MFR #FLA 4S SLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FLA 4S SLEEVE

69790491088 Flanged Coupling Sleeve - FLA, 4, Shrouded, 12.5000 in OD, 4.7500 in Length, Steel
MI ITEM #02094908
MFR #FLA 4S SLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FLA 4S SLEEVE

Specifications

  • Coupling Size Code
    4
  • Sleeve Type
    Flanged
  • Bolt Type
    Shrouded
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Flex Type
    Full Flex
  • Series
    FLA
  • Torque Capacity
    283800 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904910889
  • Weight
    38.50 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text