Motion
FLA 2 RSB

LOVEJOY INC
FLA 2 RSB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Rough Stock Bore, Single Flex, Material: All Metal
Mi Item #02094912
MFR #FLA 2 RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FLA 2 RSB

Gear Coupling Hub - Cplg Size: 2, Bore Type: Rough Stock Bore, Single Flex, Material: All Metal
Mi Item #02094912
MFR #FLA 2 RSB

Mfr description
FLA-2-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore - Side 1
    0.5000 in, 12 mm
  • Bore Diameter
    0.5000 in
  • Bore Length
    2.4400 in, 61.98 mm
  • Coupling Overall Length
    5.1900 in, 131.83 mm
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Distance Between Shafts
    0.1300 in, 3.30 mm
  • Hub Diameter
    2.8800 in, 73.15 mm
  • Length Through Bore
    2.4400 in, 61.98 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.0350 in
  • Maximum Bore
    0.5000 in, 12 mm
  • Maximum Bore Diameter
    0.5000 in, 12 mm
  • Outside Diameter
    7.0000 in
  • Overall Length
    5.1875 in
  • Parallel Misalignment
    0.0350 in
  • Sleeve Outside Diameter
    4.9100 in
  • Weight
    7.00 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002-B04
  • Bore Type
    Rough Stock Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FLA
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Gear
  • Design Features
    All-Metal Labyrinth Seals, AISI 4140 Alloy Steel Construction, Patented Vari-Crown tooth form for long life, Standard 20° pressure angle, Heat treated bolts for greater strength, Corrosion resistant bolts and nuts for ease deg F maintenance, Provides parallel, angular misalignment and end float, Flex Half coupling interchangeable with industry standards
  • Flex Type
    Single Flex
  • Hub Material
    All Metal
  • Hub Style
    Exposed Bolt
  • Lubrication
    Requires Lubrication
  • Manufacturer Catalog Number
    69790491092
  • Material
    AISI 4140 Alloy Steel
  • Max Rpm
    9300 rpm
  • Maximum Speed
    9300 rpm
  • Maximum Torque
    35500.00 in/lb
  • Performance Features
    Nominal Torque 35500.0000 in lbs, Max. Speed (Unbalanced) 9300.00 rpm, Max. Speed (Balanced) 13950.00 rpm, Parallel Misalignment 0.0350 in, Max. Angular Misalignment 1.50 °per Gear Mesh
  • Product Type
    Gear Coupling Hubs
  • Series
    FLA Type
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.1300 in, 3.30 mm
  • Sleeve Type
    FLA
  • Tooth Profile
    Patented Vari-Crown tooth form
  • Torque Capacity
    35,500.00 in-lb, 4,010.96 N-m
  • Torque Rating (in-lb)
    35,500.00 in-lb, 4,010.96 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)