Motion
FLA 3.5 RSB

LOVEJOY INC
FLA 3.5 RSB

Gear Coupling Hub - Cplg Size: 3-1/2, Bore Type: Rough Stock Bore, Single Flex, Material: All Metal
Mi Item #02094915
MFR #FLA 3.5 RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FLA 3.5 RSB

Gear Coupling Hub - Cplg Size: 3-1/2, Bore Type: Rough Stock Bore, Single Flex, Material: All Metal
Mi Item #02094915
MFR #FLA 3.5 RSB

Mfr description
FLA-3.5-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bolt Circle Diameter
    7.9100 in, 200.91 mm
  • Bore Length
    4.1900 in, 106.43 mm
  • Coupling Overall Length
    8.8800 in, 225.55 mm
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3-1/2
  • Distance Between Shafts
    0.2500 in, 6.35 mm
  • Half Sleeve Length
    2.2500 in
  • Hub Diameter
    5.0000 in, 127 mm
  • Length Through Bore
    4.1900 in, 106.43 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.0610 in
  • Maximum Bore
    1.5000 in, 38 mm
  • Maximum Bore Diameter
    1.5000 in, 38 mm
  • Outside Diameter
    11.0000 in
  • Overall Length
    8.8750 in
  • Parallel Misalignment
    0.0610 in
  • Sleeve Outside Diameter
    11.0000 in
  • Weight
    32.50 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002-B04
  • Bore Type
    Rough Stock Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FLA
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Exposed Bolt
  • Coupling Type
    Gear
  • Design Features
    All-Metal Labyrinth Seals, AISI 4140 Alloy Steel Construction, Patented Vari-Crown tooth form for long life, Standard 20° pressure angle, Heat treated bolts for greater strength, Corrosion resistant bolts and nuts for ease deg F maintenance, Provides parallel, angular misalignment and end float, Flex Half coupling interchangeable with industry standards
  • Flex Type
    Single Flex
  • Hub Material
    All Metal
  • Hub Style
    Exposed Bolt
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    69790491095
  • Material
    AISI 4140 Alloy Steel
  • Max Rpm
    9000 rpm
  • Maximum Speed
    9000 rpm
  • Maximum Torque
    188500.00 in/lb
  • Performance Features
    Nominal Torque 188500.0000 in lbs, Max. Speed (Balanced) 9000.00 rpm, Max. Angular Misalignment 1.50 °per Gear Mesh
  • Product Type
    Gear Coupling Hubs
  • Series
    FLA Type
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.2500 in, 6.35 mm
  • Sleeve Type
    FLA
  • Tooth Profile
    Vari-Crown
  • Torque Capacity
    188,500.00 in-lb, 21,297.64 N-m
  • Torque Rating (in-lb)
    188,500.00 in-lb, 21,297.64 N-m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)