Motion
FLA 4 RSB

LOVEJOY INC
FLA 4 RSB

69790491096 Gear Coupling Hub - 4, Rough Stock Bore
MI ITEM #02094916
MFR #FLA 4 RSB
List Price$1,478.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FLA 4 RSB

69790491096 Gear Coupling Hub - 4, Rough Stock Bore
MI ITEM #02094916
MFR #FLA 4 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,478.74/each for your price

Overview

Mfr description
FLA-4-HUB-RSB

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Rough Stock
  • Length Through Bore
    4.7500 in
  • Coupling Overall Length
    10.1300 in
  • Hub Diameter
    5.7500 in
  • Torque Capacity
    283800 in
  • Maximum Bore
    1.5000 in
  • Distance Between Shafts
    0.2500 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904910964
  • UPC_NO
    697904910964
  • Weight
    49.97 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text