Motion
FLA 6 RSB

LOVEJOY INC
FLA 6 RSB

Gear Coupling Hub - Cplg Size: 6, Bore Type: Rough Stock Bore, Single Flex, Material: All Metal
MI ITEM #02094920
MFR #FLA 6 RSB
Price$5,840.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FLA 6 RSB

Gear Coupling Hub - Cplg Size: 6, Bore Type: Rough Stock Bore, Single Flex, Material: All Metal
MI ITEM #02094920
MFR #FLA 6 RSB

Mfr description
FLA-6-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,840.30/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bore Length
    7.4100 in, 188.21 mm
  • Coupling Overall Length
    15.1300 in, 384.30 mm
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Distance Between Shafts
    0.3100 in, 7.87 mm
  • Hub Diameter
    8.8100 in, 223.77 mm
  • Length Through Bore
    7.4100 in, 188.21 mm
  • Max Angular Misalignment
    1.5 °
  • Max Parallel Misalignment
    0.1050 in
  • Maximum Bore
    4.0000 in, 101 mm
  • Maximum Bore Diameter
    4.0000 in, 101 mm
  • Outside Diameter
    18.0000 in
  • Overall Length
    15.1250 in
  • Parallel Misalignment
    0.1050 in
  • Sleeve Outside Diameter
    18.0000 in
  • Weight
    163.00 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Fit
    Interference Fit
  • Bore Tolerance Standard
    AGMA 9002-B04
  • Bore Type
    Rough Stock Bore
  • Color
    Metallic
  • Compatible Sleeve Type
    FLA
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Flex Hub
  • Coupling Type
    Gear
  • Design Features
    All-Metal Labyrinth Seals, AISI 4140 Alloy Steel Construction, Patented Vari-Crown tooth form for long life, Standard 20° pressure angle, Heat treated bolts for greater strength, Corrosion resistant bolts and nuts for ease deg F maintenance, Provides parallel, angular misalignment and end float, Flex Half coupling interchangeable with industry standards
  • Flex Type
    Single Flex
  • Hub Material
    All Metal
  • Hub Style
    Exposed Bolt
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    69790491100
  • Material
    AISI 4140 Alloy Steel
  • Max Rpm
    5400 rpm
  • Maximum Speed
    5400 rpm
  • Maximum Torque
    952500.00 in/lb
  • Performance Features
    Max angular misalignment deg F 3.0 °(1.5 °per gear mesh), Max speed (Balanced) 5400.00 rpm, Nominal Torque 952500.0000 in lbs
  • Product Type
    Gear Coupling Hubs
  • Series
    FLA Type
  • Shaft Attachment
    Interference Fit
  • Shaft Spacing
    0.3100 in, 7.87 mm
  • Sleeve Type
    FLA
  • Tooth Profile
    Vari-Crown
  • Torque Capacity
    952,500.00 in-lb, 107,618.05 N-m
  • Torque Rating (in-lb)
    952,500.00 in-lb, 107,618.05 N-m

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)