Motion
1020 CVR/GRID HZ IN

LOVEJOY INC
1020 CVR/GRID HZ IN

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1020 Coupling Size Code, 4.0000 in Outside Diameter, 2.6300 in Overal Length
MI ITEM #02094945
MFR #1020 CVR/GRID HZ IN
Your Price$215.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1020 CVR/GRID HZ IN

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1020 Coupling Size Code, 4.0000 in Outside Diameter, 2.6300 in Overal Length
MI ITEM #02094945
MFR #1020 CVR/GRID HZ IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$215.21/each(List $245.56)

Overview

Mfr description
1020-CVR/GRID ASSY-HZ IN

Specifications

  • Cover Type
    Horizontal Split
  • Coupling Size Code
    1020
  • Outside Diameter
    4.0000 in
  • Cover Overall Length
    2.6300 in
  • Cover Material
    Aluminum, Steel
  • Weight
    1.42 lbs
  • Manufacturer Upc Number
    697904053494
  • UPC_NO
    697904053494
  • Manufacturer Product Page
  • Coupling Style
    Horizontal
  • Cover Outside Diameter
    4.0000 in
  • Includes
    Seal Kit
  • Material
    Aluminum and Alloy Steel
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text