Motion
1050 CVR/GRID HZ IN

LOVEJOY INC
1050 CVR/GRID HZ IN

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1050 Coupling Size Code, 5.4375 in Outside Diameter, 3.1300 in Overal Length
Mi Item #02094948
MFR #1050 CVR/GRID HZ IN
Price$352.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1050 CVR/GRID HZ IN

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1050 Coupling Size Code, 5.4375 in Outside Diameter, 3.1300 in Overal Length
Mi Item #02094948
MFR #1050 CVR/GRID HZ IN

Mfr description
1050-CVR/GRID ASSY-HZ IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$352.64/each

Specifications

Dimensions

  • Coupling Size Code
    1050
  • Cover Outside Diameter
    5.4400 in
  • Cover Overall Length
    3.1300 in
  • Outside Diameter
    5.4375 in
  • Weight
    3.54 lbs

Details

  • Coupling Style
    Horizontal
  • Cover Material
    Aluminum, Steel
  • Cover Type
    Horizontal Split
  • Includes
    Seal Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904053524
  • Material
    Aluminum and Alloy Steel
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • UPC_NO
    697904053524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)