Motion
1070 CVR/GRID HZ IN

LOVEJOY INC
1070 CVR/GRID HZ IN

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1070 Coupling Size Code, 162.05 mm Outside Diameter, 3.7500 in Overal Length
Mi Item #02094950
MFR #1070 CVR/GRID HZ IN
Price$696.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1070 CVR/GRID HZ IN

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1070 Coupling Size Code, 162.05 mm Outside Diameter, 3.7500 in Overal Length
Mi Item #02094950
MFR #1070 CVR/GRID HZ IN

Mfr description
1070-CVR/GRID ASSY-HZ IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$696.18/each

Specifications

Dimensions

  • Coupling Size Code
    1070
  • Cover Outside Diameter
    6.3800 in
  • Cover Overall Length
    3.7500 in
  • Outside Diameter
    162.05 mm
  • Weight
    6.00 lbs

Details

  • Cover Material
    Aluminum, Steel
  • Cover Type
    Horizontal Split
  • Includes
    Seal Kit
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697904053548
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • UPC_NO
    697904053548
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)