Motion
CRV-10-S-A-8T-36
Screw-In Pressure Relief Cartridge Valve - Hydraulic Actuation, 20 gpm Max Flow
Mi Item #02094956
MFR #CRV-10-S-A-8T-36
Price$280.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Pressure Relief Cartridge Valve - Hydraulic Actuation, 20 gpm Max Flow
Mi Item #02094956
MFR #CRV-10-S-A-8T-36

Mfr description
CRV-10-S-A8T-36/ RELIEF VALVE
  • This standard valve package is used to provide pressure relief for bi-directional motors and cylinders
  • Tamper proof and adjustable relief options
  • Aluminum in-line type housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.35/each

Specifications

Dimensions

  • Overall Height
    219.1 mm
  • Overall Length
    127 mm
  • Overall Width
    34.9 mm
  • Port Size
    SAE 8 (3/4–16 UNF)

Details

  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • Housing Material
    Aluminum
  • Manufacturer Catalog Number
    02-178481
  • Max Operating Temperature
    248 °F
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    3000 psi
  • Seal Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)