Motion
7538-4
Lubrication Pump - Bucket Hand Pump, Grease, 8/3 oz/stroke Flow Rate, 120 lb Compatible Container Size
Mi Item #02094960
MFR #7538-4
Price$888.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Bucket Hand Pump, Grease, 8/3 oz/stroke Flow Rate, 120 lb Compatible Container Size
Mi Item #02094960
MFR #7538-4

Mfr description
7538-4 LOADER PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$888.02/each

Specifications

Dimensions

  • Compatible Container Size
    120 lb

Details

  • Flow Rate
    8/3 oz/stroke
  • Includes
    Cover (328244-B4), Flexible Follower (338825), Loader Extension (317219), Loader Coupler (306741)
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    500 psi
  • Pump Type
    Bucket Hand Pump
  • Type
    Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)