Motion
LUCD 50-2LS

EWELLIX USA LLC
LUCD 50-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 50 mm, Outside Diameter: 135 mm, Overall Width: 100 mm
Mi Item #02094963
MFR #LUCD 50-2LS
Price$687.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LUCD 50-2LS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 50 mm, Outside Diameter: 135 mm, Overall Width: 100 mm
Mi Item #02094963
MFR #LUCD 50-2LS

Mfr description
LUCD 50-2LS LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$687.22/each

Specifications

Dimensions

  • Center Shaft Height
    50 mm
  • Outer Ring Width
    100 mm
  • Outside Diameter
    135 mm
  • Overall Height
    99 mm
  • Overall Length
    72 mm
  • Overall Width
    100 mm
  • Shaft Diameter
    50 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    11200N Dynamic
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    LUCD
  • Static Load Capacity
    6950N Static
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)