Motion
UCF208-24NPMZ2

AMI BEARINGS INC
UCF208-24NPMZ2

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #02094966
MFR #UCF208-24NPMZ2
Price$143.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCF208-24NPMZ2

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #02094966
MFR #UCF208-24NPMZ2

Mfr description
UCF208-24NPMZ2 1-1/2 4-BOLT FLG
  • SELECT SERIES - UCP/UCTB/UCPA/UCFT/UCFB/UCFK/UCF/UCFCS/UCST/UCT/UCECH
  • Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert Nickel Corrosion Resistant Housing
  • Typical Applications: Agriculture Fertilizer and Manure Spreaders Lumber Processing Wet Recycling Pulp and Paper Waste Water Treatment Car Wash Systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.31/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0000 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    1.937 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Flange
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Replacement Bearing
    UC208-24MZ2
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCF200NPMZ2
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250160624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)