Motion
47065
Keyless Bushings - SD10 Series, 0.9670 in ID, 2.3600 in OD, 0.6290 in LTB
MI ITEM #02095030
MFR #47065
Price$86.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - SD10 Series, 0.9670 in ID, 2.3600 in OD, 0.6290 in LTB
MI ITEM #02095030
MFR #47065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.00/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Circle Diameter
    1.7320 in
  • Bolt Size
    M5 x 18
  • Bore Diameter
    0.9670 in
  • Bore Size
    1.1810 in
  • Length Through Bore  
    0.6290 in
  • Outside Diameter  
    2.3600 in
  • Overall Length
    20 mm
  • Screw Size
    M5 x 18
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    3.6 ft lb
  • Manufacturer Catalog Number
    B0301
  • Manufacturer Product Page
  • Material
    Zinc Chromate/Chrome Plated Steel
  • Maximum Transmitted Torque
    407 ft lb
  • Number Of Locking Screws
    7
  • Series
    SD10
  • UPC_NO
    662345041942

Overview

Mfr description
B0301 30-10 SHRINK DISC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text