Motion
611-21256-01 ROL*6X62.75ST G/SL F/S-D

REXNORD INC
611-21256-01 ROL*6X62.75ST G/SL F/S-D

Conveyor Replacement Idler Roller - 6 in Roller Diameter, Steel Material
Mi Item #02095087
MFR #611-21256-01 ROL*6X62.75ST G/SL F/S-D
Price$1,125.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21256-01 ROL*6X62.75ST G/SL F/S-D

Conveyor Replacement Idler Roller - 6 in Roller Diameter, Steel Material
Mi Item #02095087
MFR #611-21256-01 ROL*6X62.75ST G/SL F/S-D

Mfr description
611-21256-01 ROL 6X62.75STL G/SL F/S-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,125.34/each

Specifications

Dimensions

  • Roller Diameter
    6 in
  • Weight
    63.00 lbs

Details

  • Accessory Type
    Belt Conveyor Roll
  • Manufacturer Upc Number
    698210805678
  • Material
    Steel
  • UPC_NO
    698210805678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)