Motion
36-GC6200-02 IDL*20TRGH ST EQ F/S

REXNORD INC
36-GC6200-02 IDL*20TRGH ST EQ F/S

10514803 / 36-GC6200-02 IDL 20TRGH ST EQ F/S
Mi Item #02095090
MFR #36-GC6200-02 IDL*20TRGH ST EQ F/S
Price$2,562.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6200-02 IDL*20TRGH ST EQ F/S

10514803 / 36-GC6200-02 IDL 20TRGH ST EQ F/S
Mi Item #02095090
MFR #36-GC6200-02 IDL*20TRGH ST EQ F/S

Mfr description
36-GC6200-02 IDL 20TRGH STL EQ F/S
  • 36-C6200 Factory Sealed Troughing Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,562.98/each

Specifications

Dimensions

  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    37-11/16 in
  • Overall Width
    47 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Weight
    73.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210806330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)