Motion
36-GC6312-02 IDL*35 P/A ST EQ F/S

REXNORD INC
36-GC6312-02 IDL*35 P/A ST EQ F/S

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #02095095
MFR #36-GC6312-02 IDL*35 P/A ST EQ F/S
List Price$6,190.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
36-GC6312-02 IDL*35 P/A ST EQ F/S

Troughing Training Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #02095095
MFR #36-GC6312-02 IDL*35 P/A ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,190.57/each for your price

Overview

Mfr description
36-GC6312-02 IDL 35 P/A STL EQ F/S
  • 36-C6312 Factory Sealed Troughing Training Idler Pos Arm

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Idler Type
    Trougher Training
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    13 (Both Side) in, 13 (Center) in
  • Overall Width
    47 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    35-3/4 in
  • UPC_NO
    698210806965
  • Weight
    162.00 lbs
  • Roller Diameter
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text