Motion
611-21253-01 ROL*6X44.75ST G/SL F/S-C

REXNORD INC
611-21253-01 ROL*6X44.75ST G/SL F/S-C

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Steel Material
MI ITEM #02095097
MFR #611-21253-01 ROL*6X44.75ST G/SL F/S-C
List Price$797.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21253-01 ROL*6X44.75ST G/SL F/S-C

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Steel Material
MI ITEM #02095097
MFR #611-21253-01 ROL*6X44.75ST G/SL F/S-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$797.70/each for your price

Overview

Mfr description
611-21253-01 ROL 6X44.75STL G/SL F/S-C

Specifications

  • CEMA Rating
    CEMA C
  • Roller Diameter
    6 in
  • Material
    Steel
  • Weight
    45.00 lbs
  • Manufacturer Upc Number
    698210805647
  • UPC_NO
    698210805647
  • Accessory Type
    Belt Conveyor Roll

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text