Motion
611-21254-01 ROL*6X50.75ST G/SL F/S-C

REXNORD INC
611-21254-01 ROL*6X50.75ST G/SL F/S-C

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Steel Material
Mi Item #02095098
MFR #611-21254-01 ROL*6X50.75ST G/SL F/S-C
Price$741.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-21254-01 ROL*6X50.75ST G/SL F/S-C

Conveyor Replacement Idler Roller - CEMA C, 6 in Roller Diameter, Steel Material
Mi Item #02095098
MFR #611-21254-01 ROL*6X50.75ST G/SL F/S-C

Mfr description
611-21254-01 ROL 6X50.75STL G/SL F/S-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$741.42/each

Specifications

Dimensions

  • Roller Diameter
    6 in
  • Weight
    50.00 lbs

Details

  • Accessory Type
    Belt Conveyor Roll
  • CEMA Rating
    CEMA C
  • Manufacturer Upc Number
    698210805654
  • Material
    Steel
  • UPC_NO
    698210805654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)