Motion
54-GC6300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
54-GC6300-02 IDL*35TRGH ST EQ F/S

10511185 / 54-GC6300-02 IDL 35TRGH ST EQ F/S
Mi Item #02095105
MFR #54-GC6300-02 IDL*35TRGH ST EQ F/S
Price$3,193.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
54-GC6300-02 IDL*35TRGH ST EQ F/S

10511185 / 54-GC6300-02 IDL 35TRGH ST EQ F/S
Mi Item #02095105
MFR #54-GC6300-02 IDL*35TRGH ST EQ F/S

Mfr description
54-GC6300-02 IDL 35TRGH STL EQ F/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,193.29/each

Specifications

Dimensions

  • Belt Width  
    54 in
  • Distance Between Mounting Holes
    63 in
  • Distance Between Roller Ends
    50 in
  • Overall Width
    65-1/2 in
  • Roll Diameter  
    6 in
  • Roller Length
    19 in
  • Weight
    115.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210806729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)